Apply to be a TradeMaster!
Main product image of 12 ft, 84 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable
Magnifying glass
Hover image to zoom

12 ft, 84 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable

Brand:
Easy Heat
SKU:
AHB112A
Rating:
(0)
Q&A:
(0)
12 ft, 84 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable
Magnifying glass
Hover image to zoom
$44.60 each
In Stock
In Stock
Get 11 Mon, Nov 30 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Feet)
12' Length
Product Highlight: Wattage
84 Watts

Description

–
EasyHeat AHB Cable is designed for pipe freeze protection in residential applications. AHB cable is a pre-assembled and ready-to-install constant wattage heating cable that prevents metal and plastic supply pipes from freezing. This automatic electric water pipe heating cable is activated and de-activated by an integrated energy saving thermostat.

Features:
  • AHB Cable is UL Listed and Certified for use in Ordinary (Unclassified) Locations
  • 120 Vac heating cable
  • One year limited warranty
  • Heater cable should never be overlapped. Overlapped contact points will produce hotter spots that could exceed ignition temperatures and/or overheat cable/pipe

Specs

–
Type:

Heating Cable

Voltage:

120v

Length (Feet):

12'

Wattage:

84

Application:

Freeze Prevention

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy