Apply to be a TradeMaster!
Main product image of WiFi ColorTouch Thermostat
Magnifying glass
Hover image to zoom
WiFi ColorTouch Thermostat
Magnifying glass
Hover image to zoom
$353.96 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Amperage
15 Amps

Description

–
The Warm Tiles™ ES and ESW WiFi ColorTouch thermostats features a 3.5” interactive color display that makes programming your floor warming system fast and easy. This dual-voltage thermostat can be used with Warm Tiles or other manufacturers’ floor warming systems at either 115 or 230 Vac and loads up to 15 Amps total system current.

Product Features
  • Color Touch-Screen. 115/230 Vac, 15A
  • For Commercial and Residential Applications
  • Monitors and regulates the warmth of Warm Tiles heated floors
  • 3.5" color screen with easy interactive touch control
  • Programmable thermostat allowing for 6 programming periods per day
  • Three control modes: floor, ambient, floor/ambient
  • Black back-lit screen with white characters proves high contrast for easy readability from a distance and in bright or dark environments

Specs

–
Product Type:

Thermostat

Voltage:

115/230V

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy