Shop Resideo Sale
Main product image of HB Freeze Protection Cable - 22.97 ft, 161 Watt, 120 VAC
Magnifying glass
Hover image to zoom
HB Freeze Protection Cable - 22.97 ft, 161 Watt, 120 VAC
Magnifying glass
Hover image to zoom
$75.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
2297' Length
Product Highlight: Wattage
161 Watts
Product Highlight: Voltage
120v

Description

–
HB cables provide constant heat protection in pre-determined lengths from 3.28 to 78.74 feet. These 120 Vac resistance heating cables include a ground braid, a black outer jacket, and a two-foot orange 14/3 cold lead with no thermostat or plug. Cables are rated at 7 watts per foot. HB cables are UL Listed to Canadian Safety Standards and CSA Certified.

Specs

–
Length (Feet):

2297'

Wattage:

161

Wattage Per Ft.:

7

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy