Shop Resideo Sale
Main product image of 250 ft, 8 Watt, 120 VAC Self Regulating Residential Heat Protection Cable
Magnifying glass
Hover image to zoom

250 ft, 8 Watt, 120 VAC Self Regulating Residential Heat Protection Cable

Brand:
Easy Heat
SKU:
SR81J250
Rating:
(0)
Q&A:
(0)
250 ft, 8 Watt, 120 VAC Self Regulating Residential Heat Protection Cable
Magnifying glass
Hover image to zoom
$4,053.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
8 Watts
Product Highlight: Length (Feet)
250' Length

Description

–
EasyHeat SR Trace Cable is designed for residential and commercial applications to provide maximum freeze protection and maintains temperatures for supply and drain pipes and vessels. This self-regulating heating cable automatically varies its heat output as the surrounding temperature changes. SR Trace cable can be used on commercial plastic or metal water supply and drain pipes subject to freezing, and for liquids piped during processing that require constant temperatures. They are ideal for use in freeze protection applications for main and branch sprinkler systems. As well as for refrigeration/HVAC condensation lines that are subject to freezing temperatures. Manufactured with a waterproof TPE outer jacket, SR Trace cable provides maximum freeze protection for pipes and vessels in ambient temperatures down to -40 °F (-40 °C) and freeze protection for plastic or metal pipes up to 36 in (30.32 cm) in diameter.

Features:
  • SR Trace Cable is UL Listed to U.S. and Canadian safety standards for use in Ordinary (Unclassified) Locations
  • 120 and 240 Vac heating cable
  • One year limited warranty
  • Heater cable can be overlapped without creating hot spots

Specs

–
Type:

Heat Protection Cable

Application:

Freeze Prevention

Voltage:

120v

Wattage:

8

Length (Feet):

250'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy