Shop Resideo Sale
Main product image of Self Regulating Heat Protection Cable Splice Kit
Magnifying glass
Hover image to zoom
Self Regulating Heat Protection Cable Splice Kit
Magnifying glass
Hover image to zoom
$90.28 each
In Stock
In Stock
Get 23 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
EasyHeat SR Trace Cable Connection Kits and Accessories are designed and manufactured for SR Trace pipe tracing self-regulating heating cables used in residential and commercial applications. The EHES Push-On End-Seal Kit terminates the end of all 3, 5, 8 Watt SR Trace heating cables. Their easy push-on design allows for quick installation, forming a permanent connection. Indoor and outdoor approved for dry and wet pipe trace applications. Our EHES can be used without a heat gun for portability on any job site. The SRP Power/Splice Connection Kit provides heat shrink tubing based power connection for one or two cables within customer supplied junction box via heat shrinkable end seals and can be used for heating cable to heating cable splicing. The SRST In-line Splice Connection Kit provides heat shrink tubing based in-line splice connection of two or three heating cables. SRES End Seal Kits provide heat shrink tubing to create a moisture proof end seal of the heating cable circuit. SRTCS is a 3/4 in x 66 ft (0.019 m x 20.17 m) roll of fiberglass tape and five "caution" signs for compliance with NEC 427-13. Our SRME End Seal Kit is used for terminating the ends of field-fabricated heating cables. It is constructed of molded silicone material molded silicone material and silicone adhesive. The SRMP Power End Connection Kit is used for terminating field-fabricated heating cables inside the power connection box. It is constructed of molded silicone material molded silicone material and silicone adhesive. GFST1 Line Plug is a plug in power connection kit with ground fault circuit protection.

Features:
  • EHES and GFST1 are UL Listed to U.S. and Canadian safety standards for use in Ordinary (Unclassified) Locations. SRP, SRST, and SRES are UL Listed and CSA Certified for use in Ordinary (Unclassified) Locations. SRME and SRMP are UL Listed, CSA Certified and Factory Mutual Approved for use in Class I, Division 2 Hazardous (Classified) Locations
  • One year limited warranty

Specs

–
Application:

Freeze Prevention

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy