Apply to be a TradeMaster!
Main product image of Single Pole Eaton Interchangeable Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom

Single Pole Eaton Interchangeable Circuit Breaker (20A, 120/240V)

Brand:
Eaton
SKU:
BR120
Rating:
(0)
Q&A:
(0)
Single Pole Eaton Interchangeable Circuit Breaker (20A, 120/240V)
Magnifying glass
Hover image to zoom
$15.39 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V
Product Highlight: Amperage
20 Amps

Description

–
Type BR Circuit Breakers are 1-inch per pole plug-on circuit breakers designed for Eaton's Type BR Loadcenters. They are 10 kAIC arc fault circuit interrupters rated for 120VAC or 240VAC applications. The type BR circuit breakers feature common trip bars, and easy to spot trip indication to ensure safety and reliability. They are engineered to allow for easy deployment, quick installation and secure protection of devices from excessive current flow.

Specs

–
Product Type:

Circuit Breaker

Voltage:

120-240V

Amperage:

20

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy