Apply to be a TradeMaster!
Main product image of 1-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic
Magnifying glass
Hover image to zoom

1-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic

Brand:
Red Dot
SKU:
CKPM
Rating:
(5)
Q&A:
(0)
1-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic
Magnifying glass
Hover image to zoom
$15.91 each
In Stock
In Stock
Get 145 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear
Product Highlight: Material
Plastic

Description

–
1-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic

Specs

–
Product Type:

Weather Proof Cover

Type:

In-Use

Multi-Use

Number of Gangs:

1

Color:

Clear

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic
SKU: 2CKPM
Red Dot

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Yes

Red Dot is a in use cover with a steel hinge pin. That holds up well for years.
Herndon
Raleigh NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works as designed
joe
Long Island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extra Depth of Box helps

The extra depth on this box helped it fit into the vinyl siding and J channel I have around my outdoor outet.
Eric
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RedDot ROCKS!

This was always the best design, most classy electrical clear cover ever. Red Dot ROCKS! I bought a case just in case.
Chef Ede
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely I would order from this supply house again

Was unable to find this box in any hardware, electrical, or big box stores. Located on this website and received it the next day,,.,very happy!
camper outlet box
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy