Apply to be a TradeMaster!
Main product image of 1/2" PVC Standard Coupling
Magnifying glass
Hover image to zoom

1/2" PVC Standard Coupling

Brand:
Carlon
SKU:
E940D
Rating:
(3)
Q&A:
(0)
1/2" PVC Standard Coupling
Magnifying glass
Hover image to zoom
$0.37 each
In Stock
In Stock
Get 422 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Color
Gray

Description

–
Standard Coupling, Size 1/2 Inch, Length 1-1/2 Inch, Outer Diameter 1-7/64 Inch, Inner Diameter 0.728 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Specs

–
Product Type:

Coupling

Length (Inches):

1-1/2"

Material:

PVC

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PVC Schedule 40 Male Adapter
SKU: E943E
Carlon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

Works good on 1/2 inch flexible conduit
Hwh87
North Richland hills Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Best and fastest response I have seen in a long time. Parts ordered, parts delivered in a timely manner. Questions answered promptly.
Ikie
Lake Waccamaw, N.C.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

Hard to find and cheaper here than other places
Jase
San Antonio, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy