Apply to be a TradeMaster!
Main product image of Three Phase Fusible Disconnect Switch, 30A (240V)
Magnifying glass
Hover image to zoom

Three Phase Fusible Disconnect Switch, 30A (240V)

Brand:
Eaton
SKU:
DG321NRB
Rating:
(1)
Q&A:
(0)
Three Phase Fusible Disconnect Switch, 30A (240V)
Magnifying glass
Hover image to zoom
$217.68 each
In Stock
In Stock
Get 8 Mon, Oct 26
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–
These disconnects are 3-pole, 3 or 4-wire, 240VAC rated general duty safety switches. They are UL listed and meet UL 98 for enclosed switches and NEMA Std. KS-1. They are suitable as service entrance equipment when applied with neutral or ground lug kit. They come with rainproof NEMA 3R enclosure.

Product Features
  • Quick and easy installation.
  • Suitable as service entrance equipment when applied with neutral or ground lug kit.
  • Rainproof type 3R enclosure.

Specs

–
Product Type:

Switch/Fuse Combo

Voltage:

240v

Amperage:

30

Type:

Fused

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SupplyHouse.com is the bomb!

Great price and quick delivery as always!
AC Mann
Sac CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy