Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Disconnect Switches
A/C Disconnects and Surge Protectors
Eaton 60A Non-Fused A/C Disconnect w/ Top Open (240V)
Brand:
Eaton
SKU:
DPB222R
Rating:
(1)
Q&A:
(0)
Hover image to zoom
DPB222R has been discontinued
Discontinued February 28, 2023
This product was discontinued by the manufacturer.
This item replaces:
Q0200TR
Product Highlights
–
60 Amps
240v
Description
–
Eaton Non-Fusible Disconnect Switch, 60 Amps
Specs
–
Product Type:
Disconnect Box
Type:
Non-Fused
Opening:
Top
Amperage:
60
Voltage:
240v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
RSH-50 Surge Protective Device
SKU:
96415
Rectorseal
2 Pole Contactor (24V, 40 Amp)
SKU:
C240A
Packard
1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU:
6-12-6NM
DiversiTech
1 Phase, Types 1 & 2 SPD Protection AC Surge Protector (120/240V)
SKU:
AG3000
Intermatic
1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P491
Southwire
EZT-113B ClearTrap Economy Trap Kit with Brush
SKU:
83114
EZ Trap
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great service, competitive pricing, a win win situation
Great product, fast delivery, win, win for all!
Jeff
Lake Placid New York
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video