Apply to be a TradeMaster!
Main product image of RSH-50 Surge Protective Device
Magnifying glass
Hover image to zoom
RSH-50 Surge Protective Device
Magnifying glass
Hover image to zoom
$106.02 each
In Stock
In Stock
Get 64 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–

Rectorseal RSH-50 Surge Protective Device

The Rectorseal 96415 RSH-50 is a Type 1 Surge Protective Device designed for single-phase 120/240 VAC electrical systems. This unit protects residential and commercial HVAC equipment from damaging voltage surges and lightning strikes. The device includes a green LED indicator that confirms active protection status.

Key Features & Benefits

  • Type 1 Classification: Provides primary service entrance protection for whole-system surge defense
  • Dual Voltage Compatibility: Operates on 120/240 VAC single-phase systems
  • Long-Lasting Gas Discharge Tube Technology: Delivers reliable surge suppression over extended service life
  • TFMOV Technology: Combines Thermal Fuse and Metal Oxide Varistor components for multi-stage protection
  • Green LED Protection Indicator: Visual confirmation shows when the device is actively protecting the system
  • Residential and Commercial Use: Suitable for protecting air conditioning compressors, condensers, and other HVAC equipment
  • Lifetime Warranty: Covered by manufacturer warranty for the life of the product
  • Compact Installation Footprint: Mounts directly at electrical service entrance or distribution panel

Compatibility & Requirements

Installation should be performed by a qualified electrician familiar with local electrical codes and National Electrical Code (NEC) Article 285 requirements for surge protective devices. The RSH-50 connects at the main electrical panel or disconnect for the equipment being protected. This device replaces older models 83905 and 83904. Verify that the existing electrical system operates at 120/240 VAC single-phase before installation.

Installation & Care

Mount the device near the main electrical panel or at the equipment disconnect following the wiring diagram. Connect the device leads to the appropriate line, neutral, and ground terminals as shown. Verify the green LED illuminates after energizing the circuit, confirming proper installation and active protection. Inspect the LED indicator periodically to ensure continued operation. Replace the device if the LED no longer illuminates, indicating the surge protection has been exhausted.

What's Included

  • One Surge Protective Device

Warranty & Support

The Rectorseal RSH-50 is backed by a lifetime warranty.

Frequently Asked Questions

Q: What is the difference between Type 1, Type 2, and Type 3 surge protection?
A: Type 1 devices install at the service entrance for primary whole-system protection, Type 2 devices install at distribution panels for secondary protection, and Type 3 devices install at individual outlets for point-of-use protection. The RSH-50 is a Type 1 device for primary system defense.

Q: Can the surge protector remain energized continuously?
A: Yes, the RSH-50 remains connected to the electrical system at all times to provide continuous protection for the connected equipment. The green LED confirms the device is actively monitoring and protecting against voltage surges.

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" x 6.5' Slimduct Duct Line Set Cover - SD-77-W (White)
SKU: 85004
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Very easy to install!
Sam
Greenfield township, PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I installed this to protect my AC compressor. It offers dual protection for surges that lengthens the longevity of the device.
John the Handyman
Redmond, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy