Apply to be a TradeMaster!
Main product image of Ecobee3 Lite Thermostat Pro
Magnifying glass
Hover image to zoom

Ecobee3 Lite Thermostat Pro

Brand:
Ecobee
SKU:
EB-STATE3LTP-02
Rating:
(11)
Q&A:
(0)
Ecobee3 Lite Thermostat Pro
Magnifying glass
Hover image to zoom
EB-STATE3LTP-02 has been discontinued
Discontinued May 6, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Ecobee Lite Thermostat, EB-STATE7P-01
Brand:
Ecobee
SKU:EB-STATE7P-01
(1)
Order by today, receive 295 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
5 Year (PRO Install only), 3 Year (Standard Install) Warranty

Description

–
Please note: The Ecobee3 and Ecobee3 Lite Pro look very similar. There are only a few differences between the products.

Ecobee3 Lite does NOT include:
  • Occupancy Sensor built in
  • Accessory Support: Humidifier, Dehumidifier, Ventilator

Ecobee3 Lite Includes:
  • Ecobee3 Lite thermostat
  • Ecobee3 Lite backplate
  • Installation guide
  • Wire labels
  • Drywall plugs
  • Screws
  • 5-YEAR PRO INSTALL WARRANTY: Get our 3-year standard warranty plus 2 years for pro purchase and install.

The smarter wi-fi thermostat that delivers unparalleled value, control and comfort.
  • Save an average 23% on your heating and cooling each year. For full details, visit ecobee.com/savings.
  • Easily adjust temperature and comfort settings from your Android and iOS devices.
  • Ensures you're comfortable by using thousands of data points to adjust your home to the right temperature.
  • Get free monthly reports on how much energy you've saved and tips on how you can save even more.
  • Fast, easy installation in 30 minutes or less. Use our handy step-by-step guide right on your phone.
  • Hardwired for reliability means ecobee doesn't steal power from your equipment to charge itself.
  • Supports Amazon Echo, Works with Apple HomeKit, IFTTT, Samsung SmartThings, Wink, and more.

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Gas, oil, electric

4 Heat/2 Cool

Display:

3.5" full-color LCD touch screen 320 x 480 pixel display

User Interface:

Touchscreen

Programmability:

7 Day

Programmable

Changeover:

Auto

Features:

Dual Fuel

Wifi

Power Supply:

24 VAC

Mount:

Horizontal

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24V

Power Consumption:

<3.5VA

Warranty:

5 Year (PRO Install only)

3 Year (Standard Install)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.55 out of 11 reviews
90% would recommend this product
4.55
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Easy to install and it works.

I tried another smart thermostat that costs a bit less, but spent a whole day troubleshooting and talking with tech support. While they were patient and helpful, I couldn't get it to connect. However, the installation of the ecobee was simple and it worked! Plus it connected to their amazon smart speaker (alexa) with ease. The customer is enjoying their smart thermostat and I'm happy to have been able to install it so quickly. This will be my go to brand going forward.
VS

Most Liked Negative Review

i would not buy this again

local faceplate shuts off and what ever mode it was in at that time will not shut off.called the a tech support when our furnace wouldnt shut off and the face plate was blank but we can control in on your phone, he said the fire was to hot
Showing 1-10 of 11 reviews

Great product but AMAZING service by Supply House!

The staff was so prompt in communication and ensured I would receive my order next day. They were so friendly and efficient! One thermostat arrived defective and they were quick and EASY to get a replacement one sent
Mark P
FLAL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be purchasing again

I use this thermostat as it fits the need for customers wanting to access their 2nd home heating and cooling equipment settings before they leave to set temperatures as needed
HVACBill
Lake of the Ozarks, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eco solution for you

My experience with the Ecobee 3 Lite Smart Thermostats is good, however, better documentation or youtube training videos would be very helpful. The functionality of the software is broad and feature rich. The design is a simplistic sophistication of recent technology for residential protection.
Oreo
Rossville, Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We do buy this product over and over

We install this thermostat on every geothermal heat pump we install. It works great, and is easy to set up. But we have a different opinion about using temperature set-backs. Temperature set backs do not work with geothermal heat pumps, so we always recommend against using them.
Geo Man
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Easy to program and use.
Richard
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for multizone system

Ecobee thermostats work great for multizone use. I can see all three thermostats from my ecobee app. 1st floor thermostat is also controlling the humidifier and the air exchanger.
BeaDub
Minneapolis, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sofar-sogood!

HVAC System
Phil
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and it works.

I tried another smart thermostat that costs a bit less, but spent a whole day troubleshooting and talking with tech support. While they were patient and helpful, I couldn't get it to connect. However, the installation of the ecobee was simple and it worked! Plus it connected to their amazon smart speaker (alexa) with ease. The customer is enjoying their smart thermostat and I'm happy to have been able to install it so quickly. This will be my go to brand going forward.
OH_Mat
Ohio
7 years ago
Was this review helpful to you?

Worked great

Used the Ecobee3 thermostat along with a Honeywell Aube RC840T-240 relay/transformer to replace a rotary dial bimetallic thermostat for 240V space heater. The installation was easy and the relay/transformer worked seamlessly with the Ecobee3 thermostat.
Stephen
WA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most user friendly thermostat available.

Great product, I suggest having a pro install to make sure to have it installed correctly and get a longer warranty.
Joe
New Jersey
7 years ago
Was this review helpful to you?