Apply to be a TradeMaster!
Accumix II Electric Tankless Water Heater
Accumix II Electric Tankless Water Heater
$661.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.5 MAX GPM
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
240v

Description

–
Features
  • Integrated mixing valve meets ASSE 1070
  • Meets UPC 407.3 requirements when properly installed
  • Active energy management with power modulating controls
  • Silent Operation (except for AM012240T)
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1°F at steady flow rate
  • Mounts in any orientation
  • Low activation with 0.3 GPM turn on flow
  • Proprietary purge technology engages upon installation to help protect against dry-fire occurrence
  • Diagnostic feature displays error codes
  • Continuous hot water – no storage capacity to run out
  • Eemax exclusive turnkey solution
  • Compatible with sensor and non-sensor faucets
  • Factory Set to 105°F
  • Cut energy waste – flow switch activates heater only on demand (no standby heat loss)
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Easy installation – only one cold or hot water line need be brought to installation – integral compression fittings are 3/8" (no sweat connections)
  • Reduces installation cost and materials
  • No T&P relief valve needed (check local codes)
  • High temperature limit switch (ECO)
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities

Specs

–
Max Flow (GPM):

1.5

Min Flow (GPM):

0.3

Amperage:

40

Kilowatts (KW):

9.5

Voltage:

240v

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy