| Installation Type: | Residential Industrial Commercial |
|---|---|
| Application: | Industrial Commercial Residential |
| Fuel Type: | Electric |
| Material: | Enameled Steel |
| Color: | White |
| Efficiency: | 99% |
| Voltage: | 240v |
| Amps (240V): | 80 (2*40) |
| KW (240V): | 19 |
| Min Flow (GPM): | 0.7 |
| Flow Rate: | 0.7 - 3 GPM |
| Max Flow (GPM): | 3 |
| Max Pressure (PSI): | 150 |
| Connection Size: | 3/4" |
| Connection Type: | Threaded |
The temperature is controlled using thumb screws on each circuit board. They are located about 2/3rds of the way up the panel on the left side of the boards.
This unit can produce 1.5 GPM at an 87°F temperature rise. 'ML' units are designed for multiple lavatories. Refer to the link below for further information. http://s3.pexsupply.com/manuals/1253196590775/17493_PROD_FILE.pdf