The Day Savers – A National Tradesmen Day Contest
Main product image of SPEX100 FlowCo Electric Tankless Water Heater (10.kW, 277 V)
Magnifying glass
Hover image to zoom
SPEX100 FlowCo Electric Tankless Water Heater (10.kW, 277 V)
Magnifying glass
Hover image to zoom
$269.45 each
Backorder
Backorder
Get it Mon, Sep 28 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
277v

Description

Specifications
  • Volts: 277 V
  • kW: 10.0 kW
  • Amps: 36 A
  • Temp Rise F at 1.0 GPM: 68 Degrees
  • Recommended Wire Size: 8 AWG

Features
  • Endless hot water – no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status

Specs

Flow Rate:

1.0-2 GPM

Voltage:

277v

Amps (277V):

36

KW (277V):

10

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Water Heater System
SKU: DPHC
Nuvo H2O

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy