Apply to be a TradeMaster!
Main product image of Non-Thermostatic FlowCo Electric Tankless Water Heater (1.8 kW, 120V)
Magnifying glass
Hover image to zoom

Non-Thermostatic FlowCo Electric Tankless Water Heater (1.8 kW, 120V)

Brand:
Eemax
SKU:
SPEX1812
Rating:
(0)
Q&A:
(0)
Non-Thermostatic FlowCo Electric Tankless Water Heater (1.8 kW, 120V)
Magnifying glass
Hover image to zoom
$278.04 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2 MAX GPM
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
120v

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 120 V
  • kW: 1.8 kW
  • Amps: 15A
  • Temperature Rise F at 0.3 GPM: 41 Degrees
  • Recommended Wire Size: 14 AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Application:

Point of Use

Installation Type:

Point of Use

Voltage:

120v

KW (120V):

1.8

Amps (120V):

15

Max Flow (GPM):

0.2

Min Operating Pressure (PSI):

30

Max Operating Pressure:

150 psi

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Phase:

1

Fuel Type:

Electric

Energy Factor:

0.95

Flow Rate at 40F Temp Rise (GPM):

0.3

Flow Rate at 50F Temp Rise (GPM):

0.2

Flow Rate at 70F Temp Rise (GPM):

0.2

Flow Rate at 60F Temp Rise (GPM):

0.2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy