Apply to be a TradeMaster!
Main product image of SPEX2412 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

SPEX2412 FlowCo Electric Tankless Water Heater

Brand:
Eemax
SKU:
SPEX2412
Rating:
(4)
Q&A:
(0)
SPEX2412 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$264.55 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Under Sink
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
120v

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 120V
  • kW: 2.4kW
  • Amps: 20A
  • Temperature Rise F at 0.3 GPM: 55 Degrees
  • Temperature Rise F at 0.5 GPM: 33 Degrees
  • Temperature Rise F at 0.75 GPM: 22 Degrees
  • Temperature Rise F at 1 GPM: 16 Degrees
  • Temperature Rise F at 1.5GPM: 11 Degrees
  • Temperature Rise F at 2GPM: 8 Degrees
  • Recommended Wire Size: 14AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Voltage:

120v

Amps (120V):

20

KW (120V):

2.4

Installation Type:

Under Sink

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Fuel Type:

Electric

Phase:

1

Energy Factor:

0.95

Flow Rate at 50F Temp Rise (GPM):

0.3

Flow Rate at 40F Temp Rise (GPM):

0.3

Flow Rate at 60F Temp Rise (GPM):

0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

CW-125 Clear Wave Water Conditioner
SKU: 46100000
Field Controls

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 4 reviews
25% would recommend this product
2.5
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
25%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes, I would buy this product again

Product was installed on bathroom sink. Works great and does exactly what I was trying to accomplish.
Stashu
Sterling Heights, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like something better

it warm a little bit but the one that I bought dont have adjusting the heat.
alfonso
los angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again

Water heater was installed to provide Hot/warm water to a small slop sink in my wife's dog kennel
Glenn
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't make water hot enough.

Installed this heater, with 0.5 gpm aerator that came with unit. Water doesn't get any better than luke warm. I have used Eemax heaters before, usually the 240v version with great success.
Ray
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy