Apply to be a TradeMaster!
Main product image of SPEX2412 FlowCo Electric Tankless Water Heater with Eye Wash (2.4kW, 120 V)
Magnifying glass
Hover image to zoom

SPEX2412 FlowCo Electric Tankless Water Heater with Eye Wash (2.4kW, 120 V)

Brand:
Eemax
SKU:
SPEX2412T-EE
Rating:
(0)
Q&A:
(0)
SPEX2412 FlowCo Electric Tankless Water Heater with Eye Wash (2.4kW, 120 V)
Magnifying glass
Hover image to zoom
$340.55 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Industrial
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps

Description

–
Specifications
  • Volts: 120V
  • kW: 2.4kW
  • Amps: 20A
  • Temp Rise Fat 0.3 GPM: 80 Degrees
  • Recommended Wire Size:14 AWG
Features
  • Includes: Emergency eye wash fountains (EE option - 90 F max.)
  • Lowest activation in industry with 0.2 GPM turn on flow
  • Microprocessor temperature control with digital display for thermostatic accuracy
  • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F). Special settings of higher or lower range available based on options
  • Silent Operation (except for SPEX0122240T)
  • Mounts in any orientation
  • Flow meter activates heater only on demand (no standby heat loss)
  • Install unit at point-of-use to eliminate long pipe runs
  • Eliminate costly mixing valve
  • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilitiesl

Specs

–
Installation Type:

Point of Use

Industrial

Application:

Industrial

Point of Use

Flow Rate:

0.3 - 2 GPM

Voltage:

120v

Amperage:

20

KW (120V):

2.4

Fuel Type:

Electric

Phase:

1

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy