Apply to be a TradeMaster!
Main product image of SPEX3277 FlowCo Electric Tankless Water Heater (3.0kW, 277 V)
Magnifying glass
Hover image to zoom

SPEX3277 FlowCo Electric Tankless Water Heater (3.0kW, 277 V)

Brand:
Eemax
SKU:
SPEX3277
Rating:
(0)
Q&A:
(0)
SPEX3277 FlowCo Electric Tankless Water Heater (3.0kW, 277 V)
Magnifying glass
Hover image to zoom
$277.65 each
In Stock
In Stock
Get 1 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
277v

Description

–
Specifications
  • Volts: 277 V
  • kW: 3.0 kW
  • Amps: 11 A
  • Temp Rise F at 0.3 GPM: 68 Degrees
  • Recommended Wire Size: 14 AWG

Features
  • Endless hot water – no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status

Specs

–
Installation Type:

Point of Use

Application:

Point of Use

Flow Rate:

0.3 - 2 GPM

Voltage:

277v

Amps (277V):

11

KW (277V):

3

Fuel Type:

Electric

Phase:

1

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Flow Rate at 60F Temp Rise (GPM):

0.3

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 70F Temp Rise (GPM):

0.3

Flow Rate at 50F Temp Rise (GPM):

0.4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy