| Flow Rate: | 0.3 - 2 GPM |
|---|---|
| Voltage: | 240v |
| Amps (240V): | 15 |
| KW (240V): | 3.5 |
| Installation Type: | Under Sink |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |
| Phase: | 1 |
| Fuel Type: | Electric |
| Flow Rate at 60F Temp Rise (GPM): | 0.4 |
| Flow Rate at 50F Temp Rise (GPM): | 0.5 |
| Flow Rate at 70F Temp Rise (GPM): | 0.3 |
| Flow Rate at 40F Temp Rise (GPM): | 0.5 |