Apply to be a TradeMaster!
Main product image of LavAdvantage Thermostatic Electric Tankless Water Heater (3.5 kW, 240V)
Magnifying glass
Hover image to zoom

LavAdvantage Thermostatic Electric Tankless Water Heater (3.5 kW, 240V)

Brand:
Eemax
SKU:
SPEX35T
Rating:
(1)
Q&A:
(0)
LavAdvantage Thermostatic Electric Tankless Water Heater (3.5 kW, 240V)
Magnifying glass
Hover image to zoom
$345.44 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2 MAX GPM
Product Highlight: Installation Type
Industrial, Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v

Description

–
Note: 3/8" Compression (1/2" OD)

    Applications:
    • Lavatory sinks
    • Multi lav configurations ideal for sensor or metering faucets (ML option - 110°F max.)
    • Emergency eye wash fountains (EE option - 90°F max.)
    Specifications:
    • Volts: 240 V
    • kW: 3.5 kW
    • Amps: 15A
    • Temperature Rise F at 0.2 GPM: 68 Degrees
    • Recommended Wire Size: 14 AWG
    Features:
    • Industry’s lowest activation with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy +/-1°F
    • Field adjustable set point range between 70-140°F. Factory set at 120°F (3.5kW and below set at 105°F). Special settings of higher or lower range available based on options
    • Silent Operation
    • Mounts in any orientation
    • Proprietary purge technology engages upon installation to help protect against dry-fire occurrence
    • Accessible diagnostic feature displays error codes
    • Cut energy waste – Flow switch activates heater only on demand (no standby heat loss)
    • Save water and time by installing unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valves (check local codes)
    • Continuous hot water – No storage capacity to run out
    • Easy installation. Only one cold or hot water line need be brought to installation – integral compression fittings are 3/8" (no sweat connections)
    • Reduces installation cost and materials. No T&P relief valve needed (check local codes)
    • High temperature limit switch (ECO)
    • Booster up to 180°F (S option)
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
    • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Application:

Industrial

Point of Use

Installation Type:

Industrial

Point of Use

Voltage:

240v

Kilowatts (KW):

3.5

Amps (240V):

15

Max Flow (GPM):

0.2

Max Operating Pressure:

150 psi

Min Operating Pressure (PSI):

35 PSI

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Phase:

1

Flow Rate at 60F Temp Rise (GPM):

0.4

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 70F Temp Rise (GPM):

0.3

Flow Rate at 50F Temp Rise (GPM):

0.5

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works but...

We installed this in an outdoor pool house. Our only issue is that we did not get one big enough. We live in the Rocky Mountains, so our water comes from snow-melt captured in reservoirs. Even in July the water temperature is cool, so while tankless heater does heat water, we have to turn the flow down to a trickle. This is just something to take into consideration when deciding what size to get. Otherwise, it works just fine.
Jojo
Salt Lake City, Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy