Apply to be a TradeMaster!
Main product image of LavAdvantage Thermostatic Electric Tankless Water Heater (4.1 kW, 208V)
Magnifying glass
Hover image to zoom

LavAdvantage Thermostatic Electric Tankless Water Heater (4.1 kW, 208V)

Brand:
Eemax
SKU:
SPEX4208T
Rating:
(0)
Q&A:
(0)
LavAdvantage Thermostatic Electric Tankless Water Heater (4.1 kW, 208V)
Magnifying glass
Hover image to zoom
$355.66 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
0.2 MAX GPM
Product Highlight: Installation Type
Point of Use, Industrial
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V

Description

–
Note: 3/8" Compression (1/2" OD)

    Applications:
    • Lavatory sinks
    • Multi lav configurations ideal for sensor or metering faucets (ML option - 110°F max.)
    • Emergency eye wash fountains (EE option - 90°F max.)
    Specifications:
    • Volts: 208 V
    • kW: 4.1 kW
    • Amps: 20A
    • Temperature Rise F at 0.2 GPM: 80 Degrees
    • Recommended Wire Size: 14 AWG
    Features:
    • Industry’s lowest activation with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy +/-1°F
    • Field adjustable set point range between 70-140°F. Factory set at 120°F (3.5kW and below set at 105°F). Special settings of higher or lower range available based on options
    • Silent Operation
    • Mounts in any orientation
    • Proprietary purge technology engages upon installation to help protect against dry-fire occurrence
    • Accessible diagnostic feature displays error codes
    • Cut energy waste – Flow switch activates heater only on demand (no standby heat loss)
    • Save water and time by installing unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valves (check local codes)
    • Continuous hot water – No storage capacity to run out
    • Easy installation. Only one cold or hot water line need be brought to installation – integral compression fittings are 3/8" (no sweat connections)
    • Reduces installation cost and materials. No T&P relief valve needed (check local codes)
    • High temperature limit switch (ECO)
    • Booster up to 180°F (S option)
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
    • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Installation Type:

Point of Use

Industrial

Application:

Point of Use

Industrial

Voltage:

208V

Kilowatts (KW):

4.1

Amps (208V):

20

Max Flow (GPM):

0.2

Max Operating Pressure:

150 psi

Min Operating Pressure (PSI):

35 PSI

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Fuel Type:

Electric

Flow Rate at 60F Temp Rise (GPM):

0.5

Flow Rate at 50F Temp Rise (GPM):

0.6

Flow Rate at 70F Temp Rise (GPM):

0.4

Flow Rate at 40F Temp Rise (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Aqua-Pure

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy