Apply to be a TradeMaster!
Main product image of SPEX48 FlowCo Electric Tankless Water Heater (4.8kW, 240 V)
Magnifying glass
Hover image to zoom

SPEX48 FlowCo Electric Tankless Water Heater (4.8kW, 240 V)

Brand:
Eemax
SKU:
SPEX48
Rating:
(2)
Q&A:
(0)
SPEX48 FlowCo Electric Tankless Water Heater (4.8kW, 240 V)
Magnifying glass
Hover image to zoom
$263.33 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Under Sink
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v

Description

–
Specifications
  • Volts: 240V
  • kW: 4.8kW
  • Amps: 20A
  • Temp Rise F at 0.5 GPM: 66 Degrees F
  • Recommended Wire Size: 14AWG

Features
  • Endless hot water – no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status

Specs

–
Flow Rate:

0.5-2.0 GPM

Voltage:

240v

Amps (240V):

20

KW (240V):

4.8

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Installation Type:

Under Sink

Fuel Type:

Electric

Phase:

1

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 70F Temp Rise (GPM):

0.5

Flow Rate at 60F Temp Rise (GPM):

0.5

Flow Rate at 50F Temp Rise (GPM):

0.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2 out of 2 reviews
50% would recommend this product
2
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
50%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not recommend this to anyone

They don't last. The internals are plastic and often crack over time. Nothing is repairable. It's really a shame that these have become the trend for designers/engineers, they're inferior in all ways to a traditional water heater besides their size.
Chris
Baltimore, MD
4 years ago
Was this review helpful to you?

be aware

The thermistor was bad our of the box. Tech support stated that it is pretty common. The units works, just throws a constant code. They sent us a new thermistor, but we haven't installed it yet. Also, at .5 gpm, the unit does not work it you turn the cold water on at the same time. You can only use the hot water for it to work. We are going to experiment with slightly larger gpm aerators. We are currently getting 66 degree rise, hoping that if we allow a little more water to flow through, the back pressure from the cold side wont shut the unit off. We will see.
kirk
evansville, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy