Apply to be a TradeMaster!
Main product image of SPEX55 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom

SPEX55 FlowCo Electric Tankless Water Heater

Brand:
Eemax
SKU:
SPEX55
Rating:
(5)
Q&A:
(0)
SPEX55 FlowCo Electric Tankless Water Heater
Magnifying glass
Hover image to zoom
$273.23 each
In Stock
In Stock
Get 13 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v

Description

–
Specifications
  • Volts: 240 V
  • kW: 5.5 kW
  • Amps: 23 A
  • Temp Rise F at 0.5 GPM: 75 Degrees
  • Recommended Wire Size: 12 AWG

Features
  • Endless hot water – no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status

Specs

–
Flow Rate:

0.5 - 2 GPM

Voltage:

240v

Amps (240V):

23

KW (240V):

5.5

Phase:

1

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Solventum

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy it again

It heats the water really fast and it gets hot enough for tea or coffee.
Carla123
Alvin,TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS FINE, GOT HERE ON TIME , DIDN'T COST AN ARM & LEG.

UNIT ARRIVED UNDAMAGED, ARRIVED ON TIME, EASY TO INSTALL, DIDN'T COST AN ARM & LEG. I LIKE IT.
RADAR JOHN
MUSTANG, OK.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I used older models with good luck. This one is even better

Easy to install. Works great. Plenty of hot water. Getting the aerator is a big plus
Dave K.
Phoenix, AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as much hot water as the previous model

I don't think it works as good as the older model. Flow needs to be very low for the unit to keep up/
Jay
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fairly easy install.

The manufacture's installation instructions had me worried about voiding the warranty but I call to the help line said I could use braided hoses which worked great. Being tankless, as water flow increases temperature goes down, but it is adequate for a single sink.
Buffalo
Cliffside, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy