Apply to be a TradeMaster!
Main product image of Thermostatic Electric Tankless Water Heater (5.5kW, 240 V)
Magnifying glass
Hover image to zoom

Thermostatic Electric Tankless Water Heater (5.5kW, 240 V)

Brand:
Eemax
SKU:
SPEX55T
Rating:
(3)
Q&A:
(0)
Thermostatic Electric Tankless Water Heater (5.5kW, 240 V)
Magnifying glass
Hover image to zoom
$345.44 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Installation Type
Industrial, Point of Use
Product Highlight: Voltage
240v
Product Highlight: Amperage
23 Amps
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Lowest activation in industry with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy
    • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F).
    • Special settings of higher or lower range available based on options
    • Silent Operation (except for SPEX0122240T)
    • Mounts in any orientation
    • Flow meter activates heater only on demand (no standby heat loss)
    • Install unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valve
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
    • Cover Material: ABS-UL 94 5VA
    • Element Type: Replaceable cartridge - bare wire
    • Element Material: Ni Chrome

Specs

–
Application:

Point of Use

Industrial

Installation Type:

Industrial

Point of Use

Voltage:

240v

Kilowatts (KW):

5.5

Amperage:

23

Max Operating Pressure:

140 PSI

Min Operating Pressure (PSI):

30

Max Pressure (PSI):

150

Min Flow (GPM):

0.5

Max Flow (GPM):

2

Fuel Type:

Electric

Efficiency:

99%

Phase:

1

Flow Rate at 40F Temp Rise (GPM):

0.5

Flow Rate at 70F Temp Rise (GPM):

0.5

Flow Rate at 60F Temp Rise (GPM):

0.6

Flow Rate at 50F Temp Rise (GPM):

0.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1.67 out of 3 reviews
1.67
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
33%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Very limited

A profession wouldn't have made my mistake, but in my defense it was challenging to tease out the specs on this exact model from all the data that covered dozens of different versions. It turns out that when it says x degree rise at y gpm it's all or nothing. In other words when you exceed the gpm you basically get cold water. I think my faucet is 2 gpm. If I reduce the flow until I get let's say 100 degree water the flow is little more than a dribble.
Old swede
Eau Claire
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second unit failed.

The first unit I received was a used return, SupplyHouse replaced it immediately. The unit was the Spex95. It worked for about 5 months and the electrical contacts melted. They were loud from day one. I didn't bother with a warranty, I just replaced it with the Spex55. That unit lasted just over a year and then it stopped heating. The electrical contacts were loud on the unit as well but they are still functioning. Something else is malfunctioning this time. Spex95 unit was installed with 6 awg wire, < 36' on a 50amp breaker. Spex55 installed using the same wire with a smaller breaker. Breaker never tripped with either unit. The Spex55 never functioned well enough for a single vanity for hand-washing or brushing teeth in the Chicagoland area. The 95 heated well until it failed. The track record is a joke.
Detail Freak
Chicago area
2 years ago
Was this review helpful to you?

I would not buy this product again

Regarding the Eemax SPEX55T point of use water heater: I bought and installed three of these units in my own home. There was so much "magnetic hum" that my wife made me take them out. I took one apart to learn what might be the source. I concluded that it has a relay suited for industrial or large commercial installations but to noisy for a quiet residential bathroom installation. My saving grace was that I did not install them in a customers home. The call backs would have cost me a lot of money and probably a customer.
Claude
Manchester, NH
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy