Apply to be a TradeMaster!
Main product image of Thermostatic Electric Tankless Water Heater (6.5kW, 240V)
Magnifying glass
Hover image to zoom

Thermostatic Electric Tankless Water Heater (6.5kW, 240V)

Brand:
Eemax
SKU:
SPEX65T
Rating:
(2)
Q&A:
(0)
Thermostatic Electric Tankless Water Heater (6.5kW, 240V)
Magnifying glass
Hover image to zoom
$345.34 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Installation Type
Industrial, Point of Use
Product Highlight: Voltage
240v
Product Highlight: Amperage
27 Amps
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Lowest activation in industry with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy
    • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F).
    • Special settings of higher or lower range available based on options
    • Silent Operation (except for SPEX0122240T)
    • Mounts in any orientation
    • Flow meter activates heater only on demand (no standby heat loss)
    • Install unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valve
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
    • Cover Material: ABS-UL 94 5VA
    • Element Type: Replaceable cartridge - bare wire
    • Element Material: Ni Chrome

Specs

–
Application:

Industrial

Point of Use

Installation Type:

Industrial

Point of Use

Voltage:

240v

Amperage:

27

Kilowatts (KW):

6.5

Max Operating Pressure:

140 PSI

Min Operating Pressure (PSI):

30

Max Pressure (PSI):

150

Min Flow (GPM):

0.5

Max Flow (GPM):

2

Fuel Type:

Electric

Efficiency:

99%

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

0.6

Flow Rate at 60F Temp Rise (GPM):

0.7

Flow Rate at 40F Temp Rise (GPM):

1

Flow Rate at 50F Temp Rise (GPM):

0.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product

Smooth transaction, fast shipper, 2 thumbs up!
Sam
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchase was straightforward. Delivery was quick.

The 240 v water heater is an excellent source of hot water at the point of use. Installation is relatively easy.
George
Albuquerque
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy