Apply to be a TradeMaster!
Main product image of SPEX75 FlowCo Electric Tankless Water Heater (7.5kW, 240 V)
Magnifying glass
Hover image to zoom

SPEX75 FlowCo Electric Tankless Water Heater (7.5kW, 240 V)

Brand:
Eemax
SKU:
SPEX75
Rating:
(1)
Q&A:
(0)
SPEX75 FlowCo Electric Tankless Water Heater (7.5kW, 240 V)
Magnifying glass
Hover image to zoom
$295.71 each
In Stock
In Stock
Get 4 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v

Description

–

Specifications

  • Volts: 240 V
  • kW: 7.5 kW
  • Amps: 32 A
  • Temp Rise F at 0.75 GPM: 68 Degrees F
  • Recommended Wire Size: 10 AWG


Features

  • Endless hot water, no storage capacity to run out
  • Fits almost anywhere; suitable for ADA compliant facilities
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Reduces installation cost and materials
  • Cut energy waste (no standby heat loss)
  • No venting
  • Purge technology engages upon start-up to avoid dry-fire occurrence
  • Easy, flexible installation
  • Ready out of the box
  • Over temperature protection
  • Real-time response to flow
  • Operation feedback via an intuitive LED indicator
  • Blinking patterns indicate system status

Specs

–
Application:

Point of Use

Installation Type:

Point of Use

Flow Rate:

0.75-2 GPM

Voltage:

240v

Amps (240V):

32

KW (240V):

7.5

Fuel Type:

Electric

Phase:

1

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Seems to work fine

I just bought this and the installation was easy. Seems to work fine. Hopefully it will last 10 years or more.
Richard
Fairfax, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy