Apply to be a TradeMaster!
Main product image of Thermostatic Electric Tankless Water Heater (7.5kW, 240 V)
Magnifying glass
Hover image to zoom

Thermostatic Electric Tankless Water Heater (7.5kW, 240 V)

Brand:
Eemax
SKU:
SPEX75T
Rating:
(3)
Q&A:
(0)
Thermostatic Electric Tankless Water Heater (7.5kW, 240 V)
Magnifying glass
Hover image to zoom
$342.53 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Installation Type
Point of Use, Industrial
Product Highlight: Voltage
240v
Product Highlight: Amperage
32 Amps
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Lowest activation in industry with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy
    • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F).
    • Special settings of higher or lower range available based on options
    • Silent Operation (except for SPEX0122240T)
    • Mounts in any orientation
    • Flow meter activates heater only on demand (no standby heat loss)
    • Install unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valve
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities
    • Cover Material: ABS-UL 94 5VA
    • Element Type: Replaceable cartridge - bare wire
    • Element Material: Ni Chrome

Specs

–
Installation Type:

Point of Use

Industrial

Application:

Point of Use

Industrial

Kilowatts (KW):

7.5

Voltage:

240v

Amperage:

32

Max Operating Pressure:

140 PSI

Min Operating Pressure (PSI):

30

Max Pressure (PSI):

150

Width:

5-1/4"

Min Flow (GPM):

0.5

Height (Inches):

10.75"

Max Flow (GPM):

2

Fuel Type:

Electric

Efficiency:

99%

Flow Rate:

0.5-2.0 GPM

Phase:

1

Flow Rate at 50F Temp Rise (GPM):

1

Flow Rate at 70F Temp Rise (GPM):

0.7

Flow Rate at 60F Temp Rise (GPM):

0.9

Flow Rate at 40F Temp Rise (GPM):

2

Depth (Inches):

2-87/100"

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Love the Eemax instant water heater

The product is great, but Supply House is simply AWESOME!!! Will definitely do business with them in the future.
Marty
Dandridge, TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Knowledgeable and Helpful People

Water heater worked perfectly. The support folks helped figure out which water heater I needed because the existing model had been discontinued many years ago.
MLM
Dandridge TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice compact heater

I bought this to replace a 3.5KW unit that just didn't put out enough heat for a single sink in commercial restroom. Fortunately, the wiring in the wall was 10-3 wired for 120V, so I just replaced the breaker and repurposed the neutral wire and viola 240V@30A. I like the adjustability of the temperature on this unit to dial in water that is warm enough for a comfortable hand washing. I only wish Eemax would include a spare decal! The unit can be mounted in any orientation, but the sticker is already placed so that it is right-side up when the hookups are on the bottom. For my application, I replaced an existing Eemax unit with the connections at the top, so it looks upside down. If the decal was in the box, I could have placed it with a more visually appealing orientation.
brian
Raleigh, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy