Apply to be a TradeMaster!
Main product image of SPEX8208 FlowCo Electric Tankless Water Heater (8.3kW, 208 V)
Magnifying glass
Hover image to zoom

SPEX8208 FlowCo Electric Tankless Water Heater (8.3kW, 208 V)

Brand:
Eemax
SKU:
SPEX8208
Rating:
(3)
Q&A:
(0)
SPEX8208 FlowCo Electric Tankless Water Heater (8.3kW, 208 V)
Magnifying glass
Hover image to zoom
$239.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Point of Use, Residential
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 208 V
  • kW: 8.3 kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 76 Degrees
  • Recommended Wire Size: 8 AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Installation Type:

Point of Use

Residential

Application:

Residential

Point of Use

Voltage:

208V

Amps (208V):

40

KW (208V):

8.3

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Energy Factor:

0.96

Phase:

1

Flow Rate at 40F Temp Rise (GPM):

1

Flow Rate at 60F Temp Rise (GPM):

0.9

Flow Rate at 70F Temp Rise (GPM):

0.8

Flow Rate at 50F Temp Rise (GPM):

1.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP431 Cartridge Included)
SKU: AP43011
Aqua-Pure

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

Ordering was easy! Supply House is great.
Mike
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

Shipping was lightening fast. Very helpful for an essential item like this.
ML
New York, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy connection. Great for under sink application
Johnston plumbing
Thomaston ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy