| Application: | Point of Use Industrial |
|---|---|
| Installation Type: | Point of Use Industrial |
| Voltage: | 208V |
| Kilowatts (KW): | 8.3 |
| Amperage: | 40 |
| Max Operating Pressure: | 140 PSI |
| Min Operating Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Fuel Type: | Electric |
| Phase: | 1 |
| Flow Rate at 70F Temp Rise (GPM): | 0.8 |
| Flow Rate at 50F Temp Rise (GPM): | 1.1 |
| Flow Rate at 40F Temp Rise (GPM): | 1 |
| Flow Rate at 60F Temp Rise (GPM): | 0.9 |