| Application: | Point of Use Industrial |
|---|---|
| Installation Type: | Point of Use Industrial |
| Voltage: | 277v |
| Kilowatts (KW): | 9 |
| Amperage: | 33 |
| Max Operating Temp: | 140°F |
| Min Operating Pressure (PSI): | 30 |
| Max Pressure (PSI): | 150 |
| Width: | 5-1/4" |
| Height (Inches): | 10.75" |
| Fuel Type: | Electric |
| Energy Factor: | 0.98 |
| Phase: | 1 |
| Min Flow (GPM): | 0.5 |
| Flow Rate: | 0.5-2.0 GPM |
| Max Flow (GPM): | 2 |
| Flow Rate at 40F Temp Rise (GPM): | 2 |
| Flow Rate at 50F Temp Rise (GPM): | 1.2 |
| Flow Rate at 60F Temp Rise (GPM): | 1 |
| Flow Rate at 70F Temp Rise (GPM): | 0.9 |
| Depth (Inches): | 2-87/100" |
| Efficiency: | 99% |
| Water Connection: | 1/2" |