Apply to be a TradeMaster!
Main product image of SPEX95 FlowCo Electric Tankless Water Heater (9.5kW, 240 V)
Magnifying glass
Hover image to zoom

SPEX95 FlowCo Electric Tankless Water Heater (9.5kW, 240 V)

Brand:
Eemax
SKU:
SPEX95
Rating:
(4)
Q&A:
(0)
SPEX95 FlowCo Electric Tankless Water Heater (9.5kW, 240 V)
Magnifying glass
Hover image to zoom
$267.09 each
In Stock
In Stock
Get 3 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Point of Use
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
240v

Description

–
Applications:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
Specifications:
  • Volts: 240V
  • kW: 9.5kW
  • Amps: 40A
  • Temperature Rise F at 1 GPM: 65 Degrees
  • Temperature Rise F at 1.5GPM: 43 Degrees
  • Temperature Rise F at 2GPM: 32 Degrees
  • Recommended Wire Size: 8AWG
Features:
  • Handwashing
  • Kitchen/bar/utility sinks
  • Fixed-flow
  • Designed for a single sensor faucet or meter faucet
  • Self-diagnostics
  • Intelligent controls
  • InfoCue - visible LED indicator
  • SafeStart™ technology
  • Mounts in any orientation
  • Compact size
  • Only one cold water line needed for installation
  • No T&P relief valve needed (check local codes)
  • Integral 3/8" compression fittings
  • Control system activates heater only on demand
  • Bare wire technology
  • High temperature limit switch (ECO - automatic energy cut-off)
  • Low activation flow starting at 0.25 GPM turn on (model dependent)
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Installation Type:

Point of Use

Application:

Point of Use

Voltage:

240v

Amps (240V):

40

KW (240V):

9.5

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Energy Factor:

0.96

Phase:

1

Flow Rate at 60F Temp Rise (GPM):

1.1

Flow Rate at 50F Temp Rise (GPM):

1.3

Flow Rate at 70F Temp Rise (GPM):

0.9

Flow Rate at 40F Temp Rise (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excelent service!!!

Good service, fast and easy!!!
Carol
Hicksville, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

Work pretty good
Nc
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent p

Excellent product work really great
Nc
P
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, slight modification to existing plumbing.

Hot water for shower & sink in the garage.
Just fix it!
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy