Apply to be a TradeMaster!
Main product image of XTP020480 ProSeries XTP Commercial Thermostatic Electric Tankless Water Heater (20 kW, 480V)
Magnifying glass
Hover image to zoom

XTP020480 ProSeries XTP Commercial Thermostatic Electric Tankless Water Heater (20 kW, 480V)

Brand:
Eemax
SKU:
XTP020480
Rating:
(0)
Q&A:
(0)
XTP020480 ProSeries XTP Commercial Thermostatic Electric Tankless Water Heater (20 kW, 480V)
Magnifying glass
Hover image to zoom
$3,295.41 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
20.5 MAX GPM
Product Highlight: Installation Type
Industrial, Commercial, Point of Use, Residential
Product Highlight: Amperage
24 Amps
Product Highlight: Voltage
480V
Product Highlight: Connection Type
NPT Connection

Description

–
Eemax is the #1 supplier of tankless electric water heater solutions in the USA. For over 25 years, Eemax has offered energy efficient, on-demand hot water heaters for commercial applications, residential homes, industrial and safety applications. Eemax green, environmentally-friendly water heaters offer the largest selection in the industry.

Applications:
  • Booster (up to 180°F)
  • Recirculation loop
  • Washdown processes
  • Commercial kitchens/utility sinks
  • Kitchen, wet bar, utility sinks
  • Mop sinks
  • Dishwasher
  • Handwashing (variable and fixed-flow)

Features:
  • Adaptive Stability Technology assesses the heater condition and shifts unit operation to ensure a consistent and reliable output
  • Includes wall mounting bracket allowing for easy, flexible installation, reducing time and labor
  • SafeStart engages upon start-up to avoid dry-fire occurrence
  • 4-line, 20-character LED display delivers an enhanced user experience - display relays system status & operation feedback
  • Built to last - constructed of powder-coated galvanized steel, stainless steel heating chambers and sheathed copper heating elements, protecting the heater and minimizing the occurrence of rust and corrosion
  • Self-diagnostics with intelligent controls actively protect heater in installed environment
  • Flow activation at 0.5 GPM/1.89 LPM across product line
  • Max flow of 20 GPM
  • Fittings suit common plumbing connections (3/4" NPT)
  • Temperature stability at +/- 1°F or +/- 0.6°C output
  • High temperature limit switch enables safe operation
  • Powered by three phase delta, capable of supporting locations serviced by three phase wye or three phase delta power
  • Only one input water line, cold or hot, needed for installation
  • Factory set to 120°F
  • Compact size for flexible installation
  • User adjustable turn on flow
  • User adjustable temperature settings 60°-180°F
  • Inlet/outlet thermistors for precise temperature control
  • Tamper-resistant controls (hardware lockout)
  • IP25-rated cover prevents water intrusion within the system (water run-off and minimal corrosion)

Optional Features (NEMA Cabinet Required):
  • N4 (powder coated steel), N4X (304SS) N4X6 (316SS) enclosures
  • Free standing legs
  • Freeze protection for harsh climate, up to -30°F
  • Non-fused or fused electrical disconnect
  • GFCI
  • Explosion proof – C1D2 Compliant, local certification required; Class Z purge and pressurization system provided with pressure switch for alarm controls
  • Siren and beacon - audible and visual alarm (C1D2 compliant when paired with explosion proof package)
  • Display is visible regardless of NEMA cabinet selection

Specifications:
  • Min. Operating Pressure: 35 PSI
  • Max. Operating Pressure: 150 PSI
  • Optimum Operating Pressure: 60-90 PSI
  • kW: 20
  • Amps Per Phase: 24
  • Recommended Wire Size (90° C/CU): 10 AWG
  • Turn On (GPM): 0.5
  • MAX Flow (GPM): 20.5
  • Temperature Rise °F @ 1.0 GPM: 137°, 2.0 GPM: 68°, 3.0 GPM: 46°, 4.0 GPM: 34°, 5.0 GPM: 27°, 6.0 GPM: 23°, 7.0 GPM: 20°, 8.0 GPM: 17°, 9.0 GPM: 15°, 10.0 GPM: 14°

Specs

–
Installation Type:

Industrial

Commercial

Point of Use

Residential

Application:

Point of Use

Commercial

Industrial

Residential

Amperage:

24

Voltage:

480V

Kilowatts (KW):

20

Min Operating Pressure (PSI):

35 PSI

Max Operating Pressure:

150 psi

Min Flow (GPM):

0.5

Max Flow (GPM):

20.5

Fuel Type:

Electric

Phase:

3

Water Connection:

3/4"

Connection Type:

NPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy