Apply to be a TradeMaster!
Main product image of 3" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom
3" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom
$3.80 each
BOX UP & SAVE 7%
$169.92 box of 48
$3.54 each
In Stock
In Stock
Get 610 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Specs

–
Size:

3"

Material:

Carbon Steel

Finish:

Electro-Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Great Product

Reasonably priced, fast shipped and great customer service
Michael
Mirimar Beach, Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use these for every job

right size, good threads, meets code requirements
Sam
Austin, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bat it again

Thank you
Ono
Burbank
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built.

Was not sure of the construction when I order them. When I received them they exceeded my expectations. I have ordered other sizes and they compare to the big name brand hangers.
KP
San Francisco, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House always delivers

Worked great for my use. Supply House has always delivered.
Johnjd
Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

6" pipe clevis hangar

As ordered, delivered quickly.
Hutch
Salem, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service, good product.

Product arrived on time and as described.
Bob
41075
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clevis Hanger of concession equipment

Great hanger in securing concession equipment in food truck or trailer.
Doc Drake
Memphis, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clevis Hangers

The "Clevis Hangers" works great in securing concession equipment such as a griddle, burner or deep fryers.
Doc Drake
Memphis, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pipe hangers

Heavy duty work great.
Spankthemeat
Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the max load rating for 6" Electro-Galvanized Clevis Hanger SKU: GVCH600Brand: Bluefin

Asked by Shane 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Shane! The max load is 1940 lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy