Apply to be a TradeMaster!
Main product image of Everyday Single Hole Deck Mount Kitchen Faucet w/ Pull-down Spray Forward Only Lever Handle (Lustrous Steel), LK6000LS
Magnifying glass
Hover image to zoom

Everyday Single Hole Deck Mount Kitchen Faucet w/ Pull-down Spray Forward Only Lever Handle (Lustrous Steel), LK6000LS

Brand:
Elkay
SKU:
LK6000LS
Rating:
(0)
Q&A:
(0)
Everyday Single Hole Deck Mount Kitchen Faucet w/ Pull-down Spray Forward Only Lever Handle (Lustrous Steel), LK6000LS
Magnifying glass
Hover image to zoom
$415.45 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lustrous Steel
Product Highlight: Material
Brass

Description

–
Whether you're looking for a faucet for your home or for commercial use, there's an Elkay faucet to meet your needs. From the kitchen and bath, to the laundry, we have stylish designs to complement every decor. Our commercial faucets are ideal for offices, classrooms, health care facilities, foodservice applications and more.

Features:
  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified and tested to NSF/ANSI/CAN 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS WATERWAYS: Built for long-term durability.
  • INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert also included.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • OPTIONAL ESCUTCHEON: Cover plate allows for multiple types of installations.
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.

Specs

–
Approvals:

NSF 61

ADA & ICC A117.1

NSF 372

CEC

CSA B125.1

ASME A112.18.1

Type:

Manual

Finish:

Lustrous Steel

Application:

Residential

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy