Apply to be a TradeMaster!
Main product image of 3/8" Sweat AMI Series Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" Sweat AMI Series Sight Glass Moisture Indicator

SKU:
042771
Rating:
(2)
Q&A:
(0)
3/8" Sweat AMI Series Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$36.53 each
In Stock
In Stock
Get 22 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Sweat Connection

Description

–
3/8" Sweat AMI Series Moisture Indicator

The AMI is designed to provide an accurate method of determining the moisture content of a system's refrigerant. The AMI has a unique high accuracy moisture indicator for CFC, HCFC, and HFC refrigerants.

Features:
  • Highest sensitivity moisture indicator available
  • Take-Apart design for easy repair
  • Single indicator for all common refrigerants
  • Accurate color calibration at low ppm levels and higher temperatures
  • Wide angle viewing/high visibility window for ease of monitoring
  • Solid copper connections
Specifications:
  • Maximum working pressure - 650 psig
  • UL/CUL file number - SA 9566

Specs

–
Product Type:

Moisture Indicator

Connection Size:

3/8"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Never fails

This is the best site glass I have used. I have never had one fail. Its been a good investment for my customers as it helps during PMs and trouble calls. I usually install these outside after the dryer (in California) and none have shown any sign of exterior rust.
Edw
brentwood, ca
5 years ago
Was this review helpful to you?

reliable sight glass with indicator

The sight glass is well construction solid feel. No leaks, easy to install with its long tubes. The color changes on the indicator is a bit hard for my poor eyes because the color changes are light but other than that I will be using more of these as a nice to have item on my customer split residential systems.
EDW
brentwood,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy