Apply to be a TradeMaster!
Main product image of AMG 12 Watt Class F 120/240V Junction Box (50/60 Hz)
Magnifying glass
Hover image to zoom

AMG 12 Watt Class F 120/240V Junction Box (50/60 Hz)

SKU:
057343
Rating:
(2)
Q&A:
(0)
AMG 12 Watt Class F 120/240V Junction Box (50/60 Hz)
Magnifying glass
Hover image to zoom
$59.53 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
12 Watts
Product Highlight: Voltage
120/240V

Description

–
AMG 12 Watt Class F 120/240V Junction Box (50/60 Hz)

Coils for Solenoid Valves

Features:
  • Compact designs
  • Coil windings are insulated to provide shock and vibration protection
  • ASC2 is designed to provide weather protection
  • Interchangeable housings

Voltage Options:
  • 24V 50/60 Hz
  • 120V 50/60 Hz (standard)
  • 208-220/208-240V 50/60 Hz
  • 480V 50/60 Hz
  • 120-240V 50/60 Hz
  • 12V D.C. (MM Series recommended)
  • 24V D.C. (MM Series recommended)

Specs

–
Application:

Junction Box

Wattage:

12

Voltage:

120/240V

Features:

Class F

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Pole Contactor (208/240V, 40 Amp)
SKU: C340C
Packard

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

recent order

use these parts to repair refrigeration freezers good price and very fast shipping, shipping time is one main reason for using SupplyHouse
UB
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product as described

used in hvac
jj
kansas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy