Shop Resideo Sale
Main product image of 3 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom

3 Pole Contactor (208/240V, 40 Amp)

Brand:
Packard
SKU:
C340C
Rating:
(6)
Q&A:
(1)
3 Pole Contactor (208/240V, 40 Amp)
Magnifying glass
Hover image to zoom
$37.16 each
In Stock
In Stock
Get 94 Mon, Nov 16
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
40 Amps

Specs

–
Voltage:

208/240V

Amperage:

40

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
Product Image of 3 Pole Contactor (208/240V, 40 Amp)
3 Pole Contactor (208/240V, 40 Amp)
SKU: C340C
(6)
208/240V
40
3
208/240V
208V
240v
40
3

You May Also Need

3 Pole Contactor (24V, 40 Amp)
SKU: C340A
Packard

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy all their products again

Anytime I need something that we do not have in stock, Supply House is our 1st and only Go To !! Professional, no stock issues because they keep their availables up to date and delivery is always spot on !
Godfather of Steam
Jacksonville, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will by again

does what its meant to do
hungry pigeon
lancaster,wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came as advertied

Waiting for an expert to install it but I am sure its fine. Thanks
D7F
North dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3 Pole contactor

Excellent customer service. Prompt shipment.
Sam
Franklin, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT CONTACTOR

THIS IS A GREAT CONTACTOR, HOLDS UP UNDER A LOAD.
ELECTRIC MAN
KY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great contactor for gas wells.
cs
Kentucky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the amp rating of the 240 coil (not the contactor)? What are the physical dimensions?

Asked by Jose 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Jose, Please see Packard's site for more information on the amperage: http://www.packardonline.com/Shop/PrintProduct/2533 and in terms of physical dimensions, unfortunately I cannot find anything listed online, so a call to Packard may be best.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy