Shop Limited Time Deals
D-Series High Acid Removal Filter Drier Core (48 Cubic Inches)

D-Series High Acid Removal Filter Drier Core (48 Cubic Inches)

SKU:
059541
Rating:
(0)
Q&A:
(0)
D-Series High Acid Removal Filter Drier Core (48 Cubic Inches)
059541 has been discontinued
Discontinued January 12, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
H-Series High Acid and Water Removal Filter Drier Core (48 Cubic Inches)
SKU:059542
(1)
Order by today, receive 196 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Volume
48 Cubic Inches

Description

D-Series High Acid Removal Filter Drier Core (48 Cubic Inches)

Emerson offers a complete series of filter driers for use with CFC, HCFC, and HFC refrigerants for air conditioning and refrigeration systems.

Liquid Line Hermetic Filter Driers

The Emerson hermetic filter drier provides superior filtration of contaminants, drying of the refrigerant, and removal of acids versus any other filter drier on the market, making it ideal for both the refrigerants of today and tomorrow.

Take-Apart Liquid and Suction Filter Driers

These replaceable core filter driers are ideal for large commercial air conditioning and refrigeration systems. Options include full flow fittings for low pressure drop, R-410A rated models, and corrosion resistant brass body with stainless steel bolts.

Filter Drier Cores and Filters

Filter drier cores remove moisture, acids, and debris from the system. Emerson has the broadest range of desiccant blends in the industry. Products range from 100% activated alumina (high acid) to 100% molecular sieve (high moisture). There is an Emerson core for every application, and all cores are completely interchangeable with other cores and shells.

Features:
  • Water capacities to suit specific system conditions
  • Exceptional acid capacities for normal system protection, or to effectively clean-up following a compressor burnout
  • Activated carbon blend for soluble contaminant and wax removal (W-HH Series)

Specifications:
  • Interchangeable with competitive products
  • Description: W-100-HH
  • Recommended Refrigerant Type: CFC, HCFC, HFC

Specs

Product Type:

Filter Core

Volume:

48 Cubic Inches

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm