Apply to be a TradeMaster!
Main product image of H-Series High Acid and Water Removal Filter Drier Core (48 Cubic Inches)
Magnifying glass
Hover image to zoom

H-Series High Acid and Water Removal Filter Drier Core (48 Cubic Inches)

SKU:
059542
Rating:
(1)
Q&A:
(0)
H-Series High Acid and Water Removal Filter Drier Core (48 Cubic Inches)
Magnifying glass
Hover image to zoom
$25.40 each
In Stock
In Stock
Get 90 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
H-Series High Acid and Water Removal Filter Drier Core (48 Cubic Inches)

Emerson offers a complete series of filter driers for use with CFC, HCFC, and HFC refrigerants for air conditioning and refrigeration systems.

Liquid Line Hermetic Filter Driers

The Emerson hermetic filter drier provides superior filtration of contaminants, drying of the refrigerant, and removal of acids versus any other filter drier on the market, making it ideal for both the refrigerants of today and tomorrow.

Take-Apart Liquid and Suction Filter Driers

These replaceable core filter driers are ideal for large commercial air conditioning and refrigeration systems. Options include full flow fittings for low pressure drop, R-410A rated models, and corrosion resistant brass body with stainless steel bolts.

Filter Drier Cores and Filters

Filter drier cores remove moisture, acids, and debris from the system. Emerson has the broadest range of desiccant blends in the industry. Products range from 100% activated alumina (high acid) to 100% molecular sieve (high moisture). There is an Emerson core for every application, and all cores are completely interchangeable with other cores and shells.

Features:
  • Water capacities to suit specific system conditions
  • Exceptional acid capacities for normal system protection, or to effectively clean-up following a compressor burnout
  • Activated carbon blend for soluble contaminant and wax removal (W-HH Series)

Specifications:
  • Interchangeable with competitive products
  • Description: W-100-HH
  • Recommended Refrigerant Type: CFC, HCFC, HFC

Specs

–
Product Type:

Filter Core

Cubic Inches:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

shipped very quickly

product very good need to improve the packaging recived some damaged
earl
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy