Apply to be a TradeMaster!
Main product image of 7/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom

7/8" ODF Sweat Ball Valve w/ Port

Brand:
Danfoss
SKU:
009L8065
Rating:
(1)
Q&A:
(0)
7/8" ODF Sweat Ball Valve w/ Port
Magnifying glass
Hover image to zoom
$53.81 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
ODF Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
650 MAX PSI

Description

–
7/8" ODF Sweat Ball Valve w/ Port

Danfoss GBC ball valves are manually operated shut-off valves suitable for bi-directional flow. The design, weld, and choice of the sealing material enable these ball valves to meet the most demanding requirements.

Specs

–
Product Type:

Ball Valve

Size:

7/8"

Connection Type:

ODF

Max Pressure (PSI):

650

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" ODF Sweat Ball Valve w/ Port
SKU: 009L8051
Danfoss

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product a 100 times over.. great products

direct replacement for old valve
Dave
Coeur d alene Ida.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy