Apply to be a TradeMaster!
Main product image of 7/8" ODF SFD13S7W-Series Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom

7/8" ODF SFD13S7W-Series Suction Line Filter Drier (13 Cubic Inches)

SKU:
060262
Rating:
(1)
Q&A:
(0)
7/8" ODF SFD13S7W-Series Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom
$52.67 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
7/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-22, R-404A, R-507, R-12, R-410A, R-134A

Description

–
7/8" ODF SFD13S7W-Series Suction Line Filter Drier

The SFD is a standard suction line Filter Drier for use after a burnout or when major work has been performed. It is for use with CFC, HCFC and HFC refrigerants.

Features:
  • Solid copper connections
  • Dual access valves for easy pressure readings
  • Corrosion resistant epoxy powder paint finish
  • R-410A compatible

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Cubic Inches:

13

Connection Size:

7/8"

Connection Type:

ODF

Micron Rating:

40

Refrigerant Type:

R-22

R-404A

R-507

R-12

R-410A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality

Drier came on time, good value and good quality. Will definitely buy from Supplyhouse again.
Steve
Howell NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy