Apply to be a TradeMaster!
Main product image of 3/4" ODF SFD13SGW-Series Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom

3/4" ODF SFD13SGW-Series Suction Line Filter Drier (13 Cubic Inches)

SKU:
060250
Rating:
(0)
Q&A:
(0)
3/4" ODF SFD13SGW-Series Suction Line Filter Drier (13 Cubic Inches)
Magnifying glass
Hover image to zoom
$58.83 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-507, R-12, R-134A, R-22, R-404A

Description

–
3/4" ODF SFD13SGW-Series Suction Line Filter Drier

The SFD is a standard suction line Filter Drier for use after a burnout or when major work has been performed. It is for use with CFC, HCFC and HFC refrigerants.

Features:
  • Solid copper connections
  • Dual access valves for easy pressure readings
  • Corrosion resistant epoxy powder paint finish
  • R-410A compatible

Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 500 psig
  • UL/CUL file number: SA 3124

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Cubic Inches:

13

Connection Size:

3/4"

Connection Type:

ODF

Micron Rating:

40

Refrigerant Type:

R-507

R-12

R-134A

R-22

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy