Apply to be a TradeMaster!
Main product image of BSL-163S Liquid Line Builder's Series Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom

BSL-163S Liquid Line Builder's Series Filter Drier (16 Cubic Inches)

SKU:
066761
Rating:
(0)
Q&A:
(0)
BSL-163S Liquid Line Builder's Series Filter Drier (16 Cubic Inches)
Magnifying glass
Hover image to zoom
$17.93 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Flow Capacity (Cv)
5.2 Cv
Product Highlight: Refrigerant Type
R-410A, R-22

Description

–
Features:
  • Economical System Protection for Air Conditioning Applications
  • ODF - Solid Copper Connections for Easy Installation
  • Corrosion resistant epoxy powder paint finish
  • Maximum Working Pressure = 680 psig

Specs

–
Product Type:

Filter Drier

Type:

Liquid Line

Cubic Inches:

16

Connection Type:

ODF

Max. Working Pressure:

680 PSI

Micron Rating:

40

Flow Capacity (Cv):

5.2

Refrigerant Type:

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy