Apply to be a TradeMaster!
Main product image of 1/2" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom

1/2" Copper Epoxy Coated Van Hanger

SKU:
129CT0050
Rating:
(7)
Q&A:
(0)
1/2" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom
$1.21 each
BOX UP & SAVE 8%
$27.75 box of 25
$1.11 each
In Stock
In Stock
Get 3,520 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: Copper epoxy coated (COPPERGARD)
  • Includes: zinc/yellow-plated wood screw
  • Service: Designed to support copper tubing to wall. Supports the pipe 1" from the back of pipe to wall. The wood screw is concealed upon installation.

Specs

–
Size:

1/2"

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper 90° Elbow
SKU: 31272
Elkhart

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Will buy again

Better than copper clad .
Jeff S.
Pgh,PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

used for copper tube
boca
fla
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product multiple times

Great product
HJS
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES ID BUY A GAIN

MAKES INSTALLATION EASY
NONE
MICHIGAN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I create copper art and use these to hang my wall mount pieces. Supply house has the best prices, best products, shipping times, packaging and customer service! They are amazing!!
Sephy
Pacific Northwest
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used to make a form to hold a shower curtain from the ceiling and to hold the copper pipe for the shower. So far working great.
Kfo
grayson, ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will reorder as soon as I run out.

This hanger works well affixed to the back of my glass flowers.
GAR
Cornville, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy