Apply to be a TradeMaster!
Main product image of 1" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom

1" Copper Epoxy Coated Van Hanger

SKU:
129CT0100
Rating:
(5)
Q&A:
(0)
1" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom
$2.02 each
BOX UP & SAVE 15%
$42.75 box of 25
$1.71 each
In Stock
In Stock
Get 2,743 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: copper epoxy coated (COPPERGARD) (with stainless steel screws).
  • Service: Designed to support copper tubing to wall. Supports the pipe 1" from the back of pipe to wall. The wood screw is concealed upon installation.

Specs

–
Size:

1"

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Copper Epoxy Coated Van Hanger
SKU: 129CT0075
Empire Industries

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

hows It Hanging

Very nice useful well made product.
Sam
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good quality
Euro
Boston MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid mount

Well made, thick metal, good coating & nice feature having gauge so the holddown strap doesn't walk when tightening the screw.
Swede
Eveleth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper epoxy hanger

Excellent quality and shipping! Price was just perfect and communication outstanding!
Bko0814
Tulsa, Oklahoma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would defintly use the product again.

Great Hanger to use.
Mark
Sebree, KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy