Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Side Beam Connector
Magnifying glass
Hover image to zoom
3/8" Electro-Galvanized Side Beam Connector
Magnifying glass
Hover image to zoom
$2.93 each
In Stock
In Stock
Get 178 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
  • Material: Malleable iron.
  • Finish: electro-galvanized.
  • Service: Designed for mounting to sides of wood beams using figure 59 drive screws. Bottom hole is tapped for rod.

Specs

–
Type:

Side Beam Connector

Size:

3/8"

Material:

Malleable Iron

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Material
Finish
CURRENT ITEM
Product Image of 3/8" Electro-Galvanized Side Beam Connector
3/8" Electro-Galvanized Side Beam Connector
SKU: 153G0038
(1)
Side Beam Connector
3/8"
Malleable Iron
Electro-Galvanized
Side Beam Connector
3/8"
Malleable Iron
Electro-Galvanized

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/8" Electro-Galvanized Side Beam Connectors

Used these with threaded rod, spit rings, and insulators to hang copper plumbing. I do not know why hardware stores do no sell these things, they are awesome, and they do not compromise the integrity of the joists when you screw into the side middle as opposed to the bottom. #12 flat head screws were indeed the best fit for the holes. SupplyHouse should offer them in Stainless Steel too. Same goes for split rings and threaded rod.
Handay
Wisconsin
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy