Apply to be a TradeMaster!
Main product image of 1" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom

1" Copper Epoxy Coated Band Hanger

SKU:
31CTI0100
Rating:
(0)
Q&A:
(0)
1" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom
$1.53 each
BOX UP & SAVE 19%
$124.00 box of 100
$1.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
  • Material: Carbon steel
  • Finish: Copper Epoxy Coated
  • Service: Designed for the suspension of non-insulated stationary pipe lines. The plastic coated band hanger protects the pipe from the steel surface of the hanger and is designed to reduce noise, vibration and prevents electrolysis between pipe and the hanger. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 7), A-A-1192A (Type# 7), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 7).

Specs

–
Size:

1"

Material:

Carbon Steel

Pipe Size:

1.125" OD

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Pipe Size
CURRENT ITEM
Product Image of 1" Copper Epoxy Coated Band Hanger
1" Copper Epoxy Coated Band Hanger
SKU: 31CTI0100
1"
Carbon Steel
1.125" OD
1"
Carbon Steel
1.125" OD
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy