Shop Resideo Sale
Main product image of 1" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom

1" Copper Epoxy Coated Band Hanger

Brand:
Bluefin
SKU:
CPBH100
Rating:
(0)
Q&A:
(0)
1" Copper Epoxy Coated Band Hanger
Magnifying glass
Hover image to zoom
$0.79 each
BOX UP & SAVE 23%
$122.00 box of 200
$0.61 each
In Stock
In Stock
Get 211 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel

Description

–
Copper Band Hanger

Note: This product does not come with a locknut.

Specs

–
Size:

1"

Material:

Carbon Steel

Pipe Size:

1.125" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Pipe Size
CURRENT ITEM
Product Image of 1" Copper Epoxy Coated Band Hanger
1" Copper Epoxy Coated Band Hanger
SKU: CPBH100
1"
Carbon Steel
1.125" OD
1"
Carbon Steel
1.125" OD

You May Also Need

2" Copper Epoxy Coated Band Hanger
SKU: CPBH200
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy