Apply to be a TradeMaster!
Main product image of 1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom

1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)

SKU:
41G0150
Rating:
(0)
Q&A:
(1)
1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom
$2.73 each
BOX UP & SAVE 11%
$121.00 box of 50
$2.42 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/2" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

1-1/2"

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Finish
Rod Diameter
1-1/2"
Electro-Galvanized
3/8"

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the pipe size OD for this hanger?

Asked by hammer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1-1/2" Galvanized has a 1.9" OD.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy